44-101
IDEAL Industries Wire Identification, Markers Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

44-101

IDEAL Industries Wire Identification, Markers Series
In stock
Item Number
44-101
MFG Item Number
44-101
Series
44-101 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Identification, Markers Series
Item #
44-101
WIRE MARKER BOOKS,LEGEND ASSORTMENTS

Markers Series Information

  • Convenient pocket‑sized booklets
  • Plastic‑impregnated cloth construction for long‑lasting durability
  • Resists abrasion, moisture, dirt, and oil
  • Non‑smear black legend ensures high visibility
  • Self‑sticking on wire and cable

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 44-101
Item Number 44-101
Manufacturer IDEAL Industries
Product Series Markers
Family Series IDEAL Industries Wire Identification, Markers Series
Material Cloth
Material Description Plastic-Impregnated
Max Service Temp (F) -40-180 °F
Color White
Application Above Ground, Below Ground
Special Properties Abrasion-, Moisture-, Dirt-, Oil-Resistant
Legend 0-9
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved