45-074
IDEAL Industries Hand Tools, DATA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

45-074

IDEAL Industries Hand Tools, DATA Series
In stock
Item Number
45-074
MFG Item Number
45-074
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, DATA Series
Item #
45-074
DATA T-CUTTER

DATA Series Information

  • Cuts any round copper cable and helps maintain cable geometry
  • Compact size is smaller and lighter than traditional 9" cable cutters
  • Steel reinforced center conductors can be trimmed with bolt cutting holes
  • Locking latch keeps tool closed in pouch

Data T Cutter is capable of cutting round communication cables up to 0.5 Inch and coaxial cable up to RG‑9/U. It features bolt‑cutting holes to trim steel reinforced center conductors. It has curved cutting blades to maintain cable geometry for better cable performance. It has cushioned grip handles for comfortable holding. Cutter features locking latch that keeps tool closed in pouch.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 45-074
Item Number 45-074
Manufacturer IDEAL Industries
Product Series DATA
Family Series IDEAL Industries Hand Tools, DATA Series
Tool Type Cable Cutter
Number of Pieces 1
Pliers No
Cutters Yes
Strippers No
Crimpers No
Jaw Type Spring Open
Jaw Capacity 0.5 "
Tool Length 9 "
Insulated No
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved