774136
IDEAL Industries Cable Entries, 774 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

774136

IDEAL Industries Cable Entries, 774 Series
In stock
Item Number
774136
MFG Item Number
774136
Series
This item cannot be canceled or returned
774136 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 774 Series
Item #
774136
Grommet,3/4in. Inside Diameter,BG/10

774 Series Information

  • Installs Instantly! Flexible PVC Grommets Side Slotted 1/16 in. for Quick Installation
  • Snap into Holes in Electrical Boxes, Sheet Metal, Auto Firewalls and More
  • Prevents Steel and Other Sharp Edge Chafing of Wire Insulation or Cording
  • Black, PVC, Flexible, 60 Durometer

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 774136
Item Number 774136
Manufacturer IDEAL Industries
Product Series 774
Family Series IDEAL Industries Cable Entries, 774 Series
Minimum Cable Diameter (in) 0.75 "
Maximum Cable Diameter (in) 0.75 "
Cable Dia. Range (in) 0.75 "
Minimum Cable Diameter (mm) 19 mm
Maximum Cable Diameter (mm) 19 mm
Cable Dia. Range (mm) 19 mm
Mounting Snap-In
Color Black
Material PVC
Net Weight 0.0663 lbs
Gross Weight 0.0663 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved