89-203
IDEAL Industries Terminal Blocks, 89-terminal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89-203

IDEAL Industries Terminal Blocks, 89-terminal Series
In stock
Item Number
89-203
MFG Item Number
89-203
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 89-terminal Series
Item #
89-203
TERMINAL STRIP 3-CIRCUIT

89-terminal Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89-203
Item Number 89-203
Manufacturer IDEAL Industries
Product Series 89-terminal
Family Series IDEAL Industries Terminal Blocks, 89-terminal Series
Number of Poles 3
UL Current 30 A
UL Voltage 600 VAC
Wire Range (AWG) 22-10 AWG
CSA Current 30 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 22-10 AWG
Spacing Ctr. - Ctr. 14.28 mm
Color Black
Mounting Type Surface Mount
Approvals CSA, UR
Net Weight 0.15 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved