89-512
IDEAL Industries Terminal Blocks, 89-terminal Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89-512

IDEAL Industries Terminal Blocks, 89-terminal Series
In stock
Item Number
89-512
MFG Item Number
89-512
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 89-terminal Series
Item #
89-512
BASE MT.DOUB.RW.TERM.BLCK 12 P

89-terminal Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89-512
Item Number 89-512
Manufacturer IDEAL Industries
Product Series 89-terminal
Family Series IDEAL Industries Terminal Blocks, 89-terminal Series
Number of Poles 12
UL Current 60 A
UL Voltage 600 VAC
Wire Range (AWG) 22-6 AWG
CSA Current 60 A
CSA Voltage 600 VAC
CSA Wire Range (AWG) 22-6 AWG
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Mounting Type Surface Mount
Approvals CSA, UR
Net Weight 0.538 lbs
Gross Weight 0.538 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved