89-610
IDEAL Industries Terminal Blocks, 89-barrier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89-610

IDEAL Industries Terminal Blocks, 89-barrier Series
In stock
Item Number
89-610
MFG Item Number
89-610
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 89-barrier Series
Item #
89-610
TERMINAL BLOCK 12 POLE

89-barrier Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89-610
Item Number 89-610
Manufacturer IDEAL Industries
Product Series 89-barrier
Family Series IDEAL Industries Terminal Blocks, 89-barrier Series
UL Current 30 A
UL Voltage 300 VAC
Wire Range (AWG) 22-10 AWG
CSA Current 20 A
CSA Voltage 400 VAC
CSA Wire Range (AWG) 18-14 AWG
Color White
Mounting Type Surface Mount
Approvals CSA, UR
Net Weight 0.133 lbs
Gross Weight 0.133 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved