89-612
IDEAL Industries Terminal Blocks, 89-barrier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

89-612

IDEAL Industries Terminal Blocks, 89-barrier Series
In stock
Item Number
89-612
MFG Item Number
89-612
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 89-barrier Series
Item #
89-612
TERMINAL BLOCK 12 POLE

89-barrier Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 89-612
Item Number 89-612
Manufacturer IDEAL Industries
Product Series 89-barrier
Family Series IDEAL Industries Terminal Blocks, 89-barrier Series
UL Current 35 A
UL Voltage 300 VAC
Wire Range (AWG) 22-10 AWG
CSA Current 35 A
CSA Voltage 300 VAC
Color White
Mounting Type Surface Mount
Approvals CSA, UR
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved