21112-B3
Ilsco Shrink Tubing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21112-B3

Ilsco Shrink Tubing
In stock
Item Number
21112-B3
MFG Item Number
21112-B3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Series
Item #
21112-B3
HEAVY WALL HS #14-#6 UL CSA BAG OF 3

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 21112-B3
Item Number 21112-B3
Manufacturer Ilsco
Family Series Ilsco Shrink Tubing
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Piece Length (in) 12 "
Color Black
Number of Pieces 3
Shrink Ratio 3:1
Recovered Diameter 0.15 "
Recovered Wall Thickness 0.06 "
Adhesive Lining Yes
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 6-14 AWG, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 0.261 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved