21406-B2
Ilsco Shrink Tubing, Heavy Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21406-B2

Ilsco Shrink Tubing, Heavy Series
In stock
Item Number
21406-B2
MFG Item Number
21406-B2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Heavy Series
Item #
21406-B2
HEAVY WALL HS #2-4/0 UL CSA BAG OF 2

Heavy Series Information


Specifications

Specifications
Manufacturer Part Number 21406-B2
Item Number 21406-B2
Manufacturer Ilsco
Product Series Heavy
Family Series Ilsco Shrink Tubing, Heavy Series
Shape Straight Tube
Nom. Inner Diameter (in) 1-1/8 "
Piece Length (in) 6 "
Color Black
Number of Pieces 2
Shrink Ratio 3:1
Recovered Diameter 0.375 "
Recovered Wall Thickness 0.12 "
Adhesive Lining Yes
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 4/0-2 AWG, MIL-DTL-23053/15
Net Weight 0 lbs
Gross Weight 0.178 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved