23081-B2
Ilsco Shrink Tubing, Heavy End Cap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23081-B2

Ilsco Shrink Tubing, Heavy End Cap Series
In stock
Item Number
23081-B2
MFG Item Number
23081-B2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Heavy End Cap Series
Item #
23081-B2
END CAP-HEAVY WALL HS 4/0-#8

Heavy End Cap Series Information

  • Melts to Form Intimate Contact with Part to Seal out Elements and Produce a Watertight Seal Suitable for Above Ground, Direct Burial and Underwater Applications
  • Provides a Wide Range of Coverage When Used on Connectors and Cable
  • Inner Adhesive Liner
  • Rated for 600 Volts
  • Ensures Reliability
  • 3:1 Shrink Ratio


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 23081-B2
Item Number 23081-B2
Manufacturer Ilsco
Product Series Heavy End Cap
Family Series Ilsco Shrink Tubing, Heavy End Cap Series
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Piece Length (in) 3.5 "
Color Black
Number of Pieces 2
Shrink Ratio 3:1
Recovered Diameter 0.22 "
Recovered Wall Thickness 0.09 "
Adhesive Lining Yes
RoHS Yes
Comments End Cap, 4/0-8 AWG
Net Weight 0 lbs
Gross Weight 0.117 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved