26004
Ilsco Shrink Tubing, Thin Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26004

Ilsco Shrink Tubing, Thin Series
In stock
Item Number
26004
MFG Item Number
26004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Thin Series
Item #
26004
THIN WALL 500ft. HS 1/8 OD UR CS A

Thin Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26004
Item Number 26004
Manufacturer Ilsco
Product Series Thin
Family Series Ilsco Shrink Tubing, Thin Series
Shape Straight Tube
Nom. Inner Diameter (in) 1/8 "
Roll Length (ft) 500 '
Color Black
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.062 "
Recovered Wall Thickness 0.02 "
Adhesive Lining No
Approvals CSA, UL
RoHS Yes
Comments Wire Range: 20-26 AWG
Net Weight 0 lbs
Gross Weight 4.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved