ASK-250
Ilsco Terminals, ASK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ASK-250

Ilsco Terminals, ASK Series
In stock
Item Number
ASK-250
MFG Item Number
ASK-250
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, ASK Series
Item #
ASK-250
AL MEC 250-1 T UL CSA

ASK Series Information

  • Provides Maximum Conductivity for UF Cable
  • Heavy Wall Heat Shrink Tubing with Sealant
  • Provides Watertight Splice
  • Rated for 600 Volts
  • Ensures Reliability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ASK-250
Item Number ASK-250
Manufacturer Ilsco
Product Series ASK
Family Series Ilsco Terminals, ASK Series
Max Voltage 600 V
Wire Size 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG
Wire Range 8-2 AWG
Housing Material Copper
Sealant Type Heat Shrink Tube
Color Black
Water Resistant Yes
Direct Burial Yes
Corrosion Resistant No
Package Type Box
Package Quantity 1
Approvals UL
RoHS Compliant Yes
Net Weight 0.14 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved