AU-600-2N
Ilsco Terminals, AU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AU-600-2N

Ilsco Terminals, AU Series
In stock
Item Number
AU-600-2N
MFG Item Number
AU-600-2N
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, AU Series
Item #
AU-600-2N
Mechanical Lug, Accepts (2)600MCM-

AU Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AU-600-2N
Item Number AU-600-2N
Manufacturer Ilsco
Product Series AU
Family Series Ilsco Terminals, AU Series
Min Conductor Range 2 AWG
Max Conductor Range 600 kcmil
Number of Holes 2
Number of Conductors 2
Material/Composition Aluminum Alloy
RoHS Compliant Yes
Net Weight 0.92 lbs
Gross Weight 0.986 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved