The store will not work correctly when cookies are disabled.
CCL-1-516
Ilsco Terminals, CCL Series
MFG Item Number
CCL-1-516
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Suitable for use in Circuits Rated 35KV or less
- Provide Low Contact Resistance
- For performance and Strength
- For High Conductivity
- Rated to 90 degree C
- Solid Seamless Tang
- Electrolytic Copper
- Chamfered Barrel
- Electro‑tin Plated
- Sight Hole
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CCL-1-516 |
Item Number |
CCL-1-516 |
Manufacturer |
Ilsco |
Product Series |
CCL |
Family Series |
Ilsco Terminals, CCL Series |
Min Conductor Range |
1 AWG |
Max Conductor Range |
1 AWG |
Stud Size |
5/16 " |
Number of Holes |
1 |
Number of Conductors |
1 |
Material/Composition |
Copper |
Color Code |
Green |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0.079 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved