CSWS-3-14
Ilsco Terminals, CSWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSWS-3-14

Ilsco Terminals, CSWS Series
In stock
Item Number
CSWS-3-14
MFG Item Number
CSWS-3-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, CSWS Series
Item #
CSWS-3-14
Ring Terminal, 1/4in. Stud, 3-6AWG,

CSWS Series Information

  • Manufactured from High Strength Seamless Copper
  • Suitable for use in Circuits Rated 35KV or less
  • Provide Low Contact Resistance
  • Offers Maximum Conductivity
  • For Easy Conductor Insertion
  • Rated to 90 degree C
  • Electro‑tin Plated
  • Chamfered Entry
  • CSA Certified
  • Color Coded
  • UL Listed

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSWS-3-14
Item Number CSWS-3-14
Manufacturer Ilsco
Product Series CSWS
Family Series Ilsco Terminals, CSWS Series
Min Conductor Range 6 AWG
Max Conductor Range 3 AWG
Stud Size 1/4 "
Number of Holes 1
Number of Conductors 1
Material/Composition Copper
Color Code White
RoHS Compliant Yes
Net Weight 0.025 lbs
Gross Weight 0.025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved