D167-14
Ilsco Grounding, D167 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D167-14

Ilsco Grounding, D167 Series
In stock
Item Number
D167-14
MFG Item Number
D167-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, D167 Series
Item #
D167-14
Ground Bar, 14-Tap, 6-14AWG Taps,

D167 Series Information

  • A wide range of conductor sizes can be used in the same connector
  • Manufactured from high strength copper tubing
  • Ensures reliability for copper conductor
  • Provides maximum conductivity
  • UL Recognized for 600 volts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D167-14
Item Number D167-14
Manufacturer Ilsco
Product Series D167
Family Series Ilsco Grounding, D167 Series
Number of Taps 14
Stack Type Individual Bar
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Copper
Voltage (AC) 600 VAC
Approvals UL
RoHS Yes
Net Weight 0.195 lbs
Gross Weight 0.1975 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved