DE-OX-4OZ
Ilsco Chemicals, DE-OX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DE-OX-4OZ

Ilsco Chemicals, DE-OX Series
In stock
Item Number
DE-OX-4OZ
MFG Item Number
DE-OX-4OZ
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Chemicals, DE-OX Series
Item #
DE-OX-4OZ
OXIDE INHIBITOR 4 OZ

DE-OX Series Information

  • NON‑Grit‑ILSCO DE‑OX Series is Suitable for Aluminum or Copper Terminations
  • ZINC‑ILSCO DE‑OX‑Z Series Contains Flecks of Zinc Providing Improved Pull‑Out Strength and Reduced Operating Temperatures for Aluminum or Copper Terminations
  • COPPER‑ ILSCO DE‑OX‑C Series Contains Flecks of Copper Providing Improved Pull‑Out Strength and Reduced Operating Temperatures for Copper Terminations

ILSCO Oxide inhibitor is available in three different formulas: NON‑GRIT, ZINC, COPPER. Oxide Inhibitor is applied to the connector prior to inserting the wire conductor, providing an air‑tight seal around the conductor, preventing oxides from forming.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DE-OX-4OZ
Item Number DE-OX-4OZ
Manufacturer Ilsco
Product Series DE-OX
Family Series Ilsco Chemicals, DE-OX Series
Container Size and Type 4 oz Bottle
Formula Type Non-Grit
Approvals UL
RoHS Yes
Net Weight 0.2905 lbs
Gross Weight 0.2905 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved