GBT-1/0-M-W/C
Ilsco Grounding, GBT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GBT-1/0-M-W/C

Ilsco Grounding, GBT Series
In stock
Item Number
GBT-1/0-M-W/C
MFG Item Number
GBT-1/0-M-W/C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, GBT Series
Item #
GBT-1/0-M-W/C
Ground Tap, 1/0-8AWG Main, 2-14AWG

GBT Series Information

  • For Bonding Multiple Communication Systems (Phone, TV, Cable, Etc)
  • Allows Fast Simple Installation on Ground Conductor below Meter
  • Eliminates the Need to Cut or Splice into Existing Conductor
  • Manufactured from High Strength 6061‑T6 Aluminum Alloy
  • Meets NEC 250.94 Installation Requirements
  • Use with Copper and Aluminum Conductors
  • Approved for UL 467 (Grounding & Bonding)
  • Lay in Style

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GBT-1/0-M-W/C
Item Number GBT-1/0-M-W/C
Manufacturer Ilsco
Product Series GBT
Family Series Ilsco Grounding, GBT Series
Conductor Size Range 8-1/0 AWG
Number of Taps 4
Number of Conductors 1
Maximum Conductor Size 1/0 AWG
Minimum Conductor Size 8 AWG
Mounting Screws
Material Aluminum Alloy
Tap Size Range 14-2 AWG
Maximum Tap Size 2 AWG
Minimum Tap Size 14 AWG
Approvals UL
RoHS Yes
Comments With Protective Cover
Net Weight 0.365 lbs
Gross Weight 0.326 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved