IPC-750-500
Ilsco Fittings, IPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IPC-750-500

Ilsco Fittings, IPC Series
In stock
Item Number
IPC-750-500
MFG Item Number
IPC-750-500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, IPC Series
Item #
IPC-750-500
Insulation Piercing Connector, 600V,

IPC Series Information

  • Body is Molded from Tough Resilient Glass‑Files Nylon
  • Provides High Degree of Breakage Resistance
  • Tin Plated Copper Contact teeth
  • Pre‑filled with Silicone Lubricant
  • Perforated End Tabs
  • Horizontal Line Grid
  • Rating 90 Degree C
  • Insulation Piercing
  • Compact Design

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IPC-750-500
Item Number IPC-750-500
Manufacturer Ilsco
Product Series IPC
Family Series Ilsco Fittings, IPC Series
Material Glass Filled Nylon
Approvals ROHS, UL
Net Weight 2.46 lbs
Gross Weight 2.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved