IVTB-KD-1
Ilsco Knockouts, IVTB-K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IVTB-KD-1

Ilsco Knockouts, IVTB-K Series
In stock
Item Number
IVTB-KD-1
MFG Item Number
IVTB-KD-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, IVTB-K Series
Item #
IVTB-KD-1
1in. KNOCK-OUT DIE

IVTB-K Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IVTB-KD-1
Item Number IVTB-KD-1
Manufacturer Ilsco
Product Series IVTB-K
Family Series Ilsco Knockouts, IVTB-K Series
Hole Diameter (in) 1 "
Comments Cut die
Net Weight 0 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved