IVTB-KD-34
Ilsco Knockouts, IVTB-K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IVTB-KD-34

Ilsco Knockouts, IVTB-K Series
In stock
Item Number
IVTB-KD-34
MFG Item Number
IVTB-KD-34
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, IVTB-K Series
Item #
IVTB-KD-34
3/4in. KNOCK-OUT DIE

IVTB-K Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IVTB-KD-34
Item Number IVTB-KD-34
Manufacturer Ilsco
Product Series IVTB-K
Family Series Ilsco Knockouts, IVTB-K Series
Hole Diameter (in) 0.75 "
Comments Cut die
Net Weight 0 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved