IVTB-KP-112
Ilsco Knockouts, IVTB-K Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IVTB-KP-112

Ilsco Knockouts, IVTB-K Series
In stock
Item Number
IVTB-KP-112
MFG Item Number
IVTB-KP-112
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, IVTB-K Series
Item #
IVTB-KP-112
1-1/2in. KNOCK-OUT PUNCH

IVTB-K Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IVTB-KP-112
Item Number IVTB-KP-112
Manufacturer Ilsco
Product Series IVTB-K
Family Series Ilsco Knockouts, IVTB-K Series
Hole Diameter (in) 1.5 "
Comments Punch die
Net Weight 0 lbs
Gross Weight 2.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved