IVTB-KP-4
Ilsco Knockouts, IVTB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

IVTB-KP-4

Ilsco Knockouts, IVTB Series
In stock
Item Number
IVTB-KP-4
MFG Item Number
IVTB-KP-4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, IVTB Series
Item #
IVTB-KP-4
4in. KNOCKOUT PUNCH

IVTB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number IVTB-KP-4
Item Number IVTB-KP-4
Manufacturer Ilsco
Product Series IVTB
Family Series Ilsco Knockouts, IVTB Series
Hole Diameter (in) 4 "
Comments 4 inches Knock-out Punch Die
Net Weight 0 lbs
Gross Weight 5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved