MT-25
Ilsco Hand Tools, MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MT-25

Ilsco Hand Tools, MT Series
In stock
Item Number
MT-25
MFG Item Number
MT-25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hand Tools, MT Series
Item #
MT-25
Hand Tool, 8-250 CU, 8-4/0 AL

MT Series Information


Specifications

Specifications
Manufacturer Part Number MT-25
Item Number MT-25
Manufacturer Ilsco
Product Series MT
Family Series Ilsco Hand Tools, MT Series
Tool Type Crimpers
Number of Pieces 1
Pliers No
Cutters No
Strippers No
Crimpers Yes
Jaw Capacity 8 AWG-250 kcmil
Tool Length 22-5/8 "
Insulated No
RoHS Yes
Net Weight 6.6 lbs
Gross Weight 6.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved