N-87
Ilsco Grounding, CAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

N-87

Ilsco Grounding, CAN Series
In stock
Item Number
N-87
MFG Item Number
N-87
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, CAN Series
Item #
N-87
Ground Bar, (87) 6-14 AWG, Cu,

CAN Series Information

  • Manufactured from High Strength Copper Tubing
  • Provides Maximum Conductivity
  • Circuit Bars Inserted at 20 Angle
  • Provides Easy Wire Insertion
  • Copper Conductor Only
  • Compact Design
  • RoHS Compliant
  • Range Taking

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number N-87
Item Number N-87
Manufacturer Ilsco
Product Series CAN
Family Series Ilsco Grounding, CAN Series
Number of Taps 87
Stack Type Individual Bar
Tap Wire Size Range 14-6 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 6 AWG
Includes Mounting Block No
Material Copper
Voltage (AC) 600 VAC
Approvals CSA, UL
RoHS Yes
Comments 2 ft 10.5 in Length, Approximately 87 Taps
Net Weight 0.625 lbs
Gross Weight 0.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved