NB-350-12
Ilsco Grounding, NB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NB-350-12

Ilsco Grounding, NB Series
In stock
Item Number
NB-350-12
MFG Item Number
NB-350-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, NB Series
Item #
NB-350-12
Neutral Bar, 12 Taps, 14-4AWG Taps,

NB Series Information

  • Suitable for use with Either Copper or Aluminum Conductors
  • Fabricated from High Strength Aluminum Alloy
  • Provides Insulation from Mounting Surface
  • Preassembled Stacked Neutral Bars
  • Provides Low Contact Resistance
  • Compact Space Saving Design
  • Electro‑tin Plated
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NB-350-12
Item Number NB-350-12
Manufacturer Ilsco
Product Series NB
Family Series Ilsco Grounding, NB Series
Number of Taps 12
Stack Type One Bar Stack
Lug Wire Size Range 6 AWG-350 kcmil
Tap Wire Size Range 14-4 AWG
Minimum Tap Wire Size 14 AWG
Maximum Tap Wire Size 4 AWG
Includes Mounting Block No
Material Aluminum
Voltage (AC) 600 VAC
Approvals CSA, UL
RoHS Yes
Net Weight 0.22 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved