The store will not work correctly when cookies are disabled.
PB3-600
Ilsco Terminals, PB Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AL MEC 600-2 13/32-1 3/8 T UL
- Suitable for use with Either Copper or Aluminum Conductors
- Provides Low Contact Resistance
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PB3-600 |
Item Number |
PB3-600 |
Manufacturer |
Ilsco |
Product Series |
PB |
Family Series |
Ilsco Terminals, PB Series |
Min Conductor Range |
2 AWG |
Max Conductor Range |
600 kcmil |
Number of Holes |
2 |
Number of Conductors |
3 |
Material/Composition |
Tin-Plated Aluminum |
Approvals |
CSA, UL |
RoHS Compliant |
Yes |
Net Weight |
1.235 lbs |
Gross Weight |
1.235 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved