PBHD6-750
Ilsco Terminals, PBHD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBHD6-750

Ilsco Terminals, PBHD Series
In stock
Item Number
PBHD6-750
MFG Item Number
PBHD6-750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, PBHD Series
Item #
PBHD6-750
AL MEC (6) 750-2 13/32-1/38 T UR

PBHD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBHD6-750
Item Number PBHD6-750
Manufacturer Ilsco
Product Series PBHD
Family Series Ilsco Terminals, PBHD Series
Min Conductor Range 2 AWG
Max Conductor Range 750 kcmil
Number of Holes 4
Number of Conductors 6
Material/Composition Aluminum Alloy
Approvals UL
RoHS Compliant Yes
Net Weight 1.865 lbs
Gross Weight 1.865 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved