The store will not work correctly when cookies are disabled.
PBTD-2-500
Ilsco Terminal Blocks, NIMBUS Series
MFG Item Number
PBTD-2-500
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Terminal Blocks, NIMBUS Series
INSUL AL MECH (2) 600-4 DUAL T UL
NIMBUS Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PBTD-2-500 |
Item Number |
PBTD-2-500 |
Manufacturer |
Ilsco |
Product Series |
NIMBUS |
Family Series |
Ilsco Terminal Blocks, NIMBUS Series |
Number of Poles |
2 |
Connection Type |
Screw Clamp |
UL Current |
475 A |
UL Voltage |
600 VAC |
Wire Range (AWG) |
4 AWG-600 MCM |
Color |
Black |
Wire Entry Position |
Side |
Approvals |
CSA, UL |
RoHS |
Yes |
Comments |
Insulated multi-tap connector, Dual sided entry |
Net Weight |
0.74 lbs |
Gross Weight |
0.864 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved