PBTS-2-4-F
Ilsco Terminal Blocks, NIMBUS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBTS-2-4-F

Ilsco Terminal Blocks, NIMBUS Series
In stock
Item Number
PBTS-2-4-F
MFG Item Number
PBTS-2-4-F
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, NIMBUS Series
Item #
PBTS-2-4-F
INS (2) 4-14,8-14 FLEX T UL CS A

NIMBUS Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBTS-2-4-F
Item Number PBTS-2-4-F
Manufacturer Ilsco
Product Series NIMBUS
Family Series Ilsco Terminal Blocks, NIMBUS Series
Number of Poles 2
Connection Type Screw Clamp
UL Current 95 A
UL Voltage 600 VAC
Wire Range (AWG) 14-4 AWG
Color Black
Wire Entry Position Side
Approvals CSA, UL
RoHS Yes
Comments Insulated multi-tap connector, Single sided entry, Flexible
Net Weight 0.065 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved