The store will not work correctly when cookies are disabled.
PDB-22-350-3
Ilsco Power Distribution Blocks, PDB Series
MFG Item Number
PDB-22-350-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Distribution Blocks, PDB Series
Splicer Block, 3-P, 620A, Bx/Bx,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PDB-22-350-3 |
Item Number |
PDB-22-350-3 |
Manufacturer |
Ilsco |
Product Series |
PDB |
Family Series |
Ilsco Power Distribution Blocks, PDB Series |
Number of Poles |
3 |
Voltage Rating (AC) |
600 VAC |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
2 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
350 kcmil-6 AWG |
Output Wire Range |
350 kcmil-6 AWG |
Includes Cover |
No |
Composition |
Thermoplastic |
UL Compliance |
UL1059 |
Color |
Black |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
2.94 lbs |
Gross Weight |
3.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved