SBJ-14-6
Ilsco Grounding, SBJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SBJ-14-6

Ilsco Grounding, SBJ Series
In stock
Item Number
SBJ-14-6
MFG Item Number
SBJ-14-6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grounding, SBJ Series
Item #
SBJ-14-6
.281 MTG, SURFACE BND JUMP 6in. GRN

SBJ Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SBJ-14-6
Item Number SBJ-14-6
Manufacturer Ilsco
Product Series SBJ
Family Series Ilsco Grounding, SBJ Series
Length (mm) 152.4 mm
Hole Diameter (mm) 6.4 mm
Length (In) 6 "
Hole Diameter (in) 0.252 "
Material Tinned Copper
Approvals UL
Comments Solar Bonding Jumper
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved