SPA-0
Ilsco Terminals, SPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPA-0

Ilsco Terminals, SPA Series
In stock
Item Number
SPA-0
MFG Item Number
SPA-0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SPA Series
Item #
SPA-0
AL MEC SPLICER 1/0-14 T UL CSA

SPA Series Information

  • Suitable for Either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provides Low Contact Resistance
  • Provides Ease of Installation
  • Large Screw Diameters
  • Chamfered Wire Entry
  • Wire Stop in Center
  • Rounded Bottoms
  • Electro Tin Plated

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPA-0
Item Number SPA-0
Manufacturer Ilsco
Product Series SPA
Family Series Ilsco Terminals, SPA Series
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 2 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-1/0 AWG
Housing Material Aluminum
Water Resistant No
Direct Burial No
Corrosion Resistant No
Package Type Box
Package Quantity 1
Approvals UL
RoHS Compliant Yes
Net Weight 0.05 lbs
Gross Weight 0.084 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved