SPA-750
Ilsco Terminals, SPA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPA-750

Ilsco Terminals, SPA Series
In stock
Item Number
SPA-750
MFG Item Number
SPA-750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, SPA Series
Item #
SPA-750
AL MEC SPLICER 750-250 T UL CS A

SPA Series Information

  • Suitable for Either Copper or Aluminum Conductors
  • Manufactured from High Strength Aluminum Alloy
  • Provides Low Contact Resistance
  • Provides Ease of Installation
  • Large Screw Diameters
  • Chamfered Wire Entry
  • Wire Stop in Center
  • Rounded Bottoms
  • Electro Tin Plated

Specifications

Specifications
Manufacturer Part Number SPA-750
Item Number SPA-750
Manufacturer Ilsco
Product Series SPA
Family Series Ilsco Terminals, SPA Series
Wire Size 250 kcmil, 300 kcmil, 350 kcmil, 400 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil
Wire Range 250-750 kcmil
Housing Material Aluminum
Water Resistant No
Direct Burial No
Corrosion Resistant No
Package Type Box
Package Quantity 1
Approvals UL
RoHS Compliant Yes
Net Weight 0.98 lbs
Gross Weight 1.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved