SX-12
Ilsco Connectors, SX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SX-12

Ilsco Connectors, SX Series
In stock
Item Number
SX-12
MFG Item Number
SX-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, SX Series
Item #
SX-12
Mechanical Lug, 12AWG, Copper,

SX Series Information

  • Manufactured from High Strength Copper
  • Provide Maximum Conductivity
  • Requires very Little Space
  • Compact Design
  • Versatile

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SX-12
Item Number SX-12
Manufacturer Ilsco
Product Series SX
Family Series Ilsco Connectors, SX Series
Wire Range Min 12 AWG
Wire Range Max 12 AWG
Number of Contacts 1
Number of Holes 1
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved