TA-1000-S
Ilsco Terminals, TA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TA-1000-S

Ilsco Terminals, TA Series
In stock
Item Number
TA-1000-S
MFG Item Number
TA-1000-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, TA Series
Item #
TA-1000-S
AL MECH 1000-500 21/32 T UL CS A

TA Series Information

  • Suitable for use with Either Copper or Aluminum Conductors
  • Manufactured from High Strength 6061‑T6 Aluminum Alloy
  • Provides Low Contact Resistance

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TA-1000-S
Item Number TA-1000-S
Manufacturer Ilsco
Product Series TA
Family Series Ilsco Terminals, TA Series
Min Conductor Range 500 kcmil
Max Conductor Range 1,000 kcmil
Number of Holes 1
Number of Conductors 1
Material/Composition Tin-Plated Aluminum
Approvals CSA, UL
RoHS Compliant Yes
Net Weight 0.37 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved