TB-6DF1000-P
Ilsco Electric Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TB-6DF1000-P

Ilsco Electric Power Tools
In stock
Item Number
TB-6DF1000-P
MFG Item Number
TB-6DF1000-P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electric Power Tools, Series
Item #
TB-6DF1000-P
6TN DIELESSTOOLKIT W/CHGR&BATS

Series Information

Specifications

Specifications
Manufacturer Part Number TB-6DF1000-P
Item Number TB-6DF1000-P
Manufacturer Ilsco
Family Series Ilsco Electric Power Tools
Head Type Flip top head
Crimping Force 12,000 lbs
Cable Capacity (Cu) 1,000 kcmil
Cable Capacity (Al) 750 kcmil
Dieless Yes
Head Rotation (Degrees) 360 °
Power Source 18 V 5.0 Ah Li-ion Battery
LED Work Light Yes
Charger Voltage 120 VAC
RoHS Compliant Yes
Net Weight 14 lbs
Gross Weight 22.83 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved