TM-6DF1000
Ilsco Hydraulic Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TM-6DF1000

Ilsco Hydraulic Power Tools
In stock
Item Number
TM-6DF1000
MFG Item Number
TM-6DF1000
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, Series
Item #
TM-6DF1000
4 PT MANUAL HYDRAULIC CRIMP TO OL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TM-6DF1000
Item Number TM-6DF1000
Manufacturer Ilsco
Family Series Ilsco Hydraulic Power Tools
Crimping Force 12,000 lbs
Head Type Flip top head
Cable Capacity 1,000 kcmil
Head Rotation (Degrees) 360 °
Dieless Yes
RoHS Compliant Yes
Net Weight 13.3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved