TR-6DF1000
Ilsco Hydraulic Power Tools
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR-6DF1000

Ilsco Hydraulic Power Tools
In stock
Item Number
TR-6DF1000
MFG Item Number
TR-6DF1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Hydraulic Power Tools, Series
Item #
TR-6DF1000
Manual Hydraulic Dieless Crimping

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR-6DF1000
Item Number TR-6DF1000
Manufacturer Ilsco
Family Series Ilsco Hydraulic Power Tools
Crimping Force 12,000 lbs
Operating Pressure 10,000 psi
Head Type Flip top head
Cable Capacity 1,000 kcmil
Dieless Yes
RoHS Compliant Yes
Comments Hose and Pump Required
Net Weight 7.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved