WT-040-018-B
Ilsco Cable Ties, WT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

WT-040-018-B

Ilsco Cable Ties, WT Series
In stock
Item Number
WT-040-018-B
MFG Item Number
WT-040-018-B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, WT Series
Item #
WT-040-018-B
UV BLACK - Cable Ties 100/BAG 4in.

WT Series Information


Specifications

Specifications
Width (in) 0.098 "
Ships Factory Direct No
Manufacturer Part Number WT-040-018-B
Item Number WT-040-018-B
Manufacturer Ilsco
Product Series WT
Family Series Ilsco Cable Ties, WT Series
Length (In) 3.937 "
Nominal Length 4 "
Tensile Strength (lb) 18 lbs
Max Bundle Diam. (in) 0.866 "
Type Self Locking
Material Nylon
Color Black
Weather Resistant Yes
Package Quantity 100
Approvals UL
Net Weight 0 lbs
Gross Weight 0.063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved