BSM100GD60DLC
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM100GD60DLC

Infineon Transistors
In stock
Item Number
BSM100GD60DLC
MFG Item Number
BSM100GD60DLC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM100GD60DLC
IGBT 100A 600V SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM100GD60DLC
Item Number BSM100GD60DLC
Manufacturer Infineon
Family Series Infineon Transistors
Type Six-Pack
Vces 600 VDC
Ic 100 A
vges+/- 20 V
Ices Max 0.5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.45 V
Width (mm) 110 mm
Depth (mm) 61.5 mm
Net Weight 0.67 lbs
Gross Weight 0.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved