BSM10GD120DN2E3224
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM10GD120DN2E3224

Infineon Transistors
In stock
Item Number
BSM10GD120DN2E3224
MFG Item Number
BSM10GD120DN2E3224
BSM10GD120DN2E3224 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM10GD120DN2E3224
IGBT 10A 1200V

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM10GD120DN2E3224
Item Number BSM10GD120DN2E3224
Manufacturer Infineon
Family Series Infineon Transistors
Type Six-Pack
Vces 1,200 VDC
Ic 10 A
vges+/- 20 V
Ices Max 0.4 mA
Iges Max 0.12 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3.2 V
Width (mm) 107.5 mm
Depth (mm) 45 mm
Net Weight 0.39 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved