BSM150GB120DN2
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM150GB120DN2

Infineon Transistors
In stock
Item Number
BSM150GB120DN2
MFG Item Number
BSM150GB120DN2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM150GB120DN2
IGBT 150A 1200V DUAL

Series Information

Specifications

Specifications
Height (mm) 30.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM150GB120DN2
Item Number BSM150GB120DN2
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 150 A
vges+/- 20 V
Ices Max 2.8 mA
Iges Max 0.32 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3 V
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.74 lbs
Gross Weight 0.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved