BSM15GD120DLCE3224
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM15GD120DLCE3224

Infineon Transistors
In stock
Item Number
BSM15GD120DLCE3224
MFG Item Number
BSM15GD120DLCE3224
This item cannot be canceled or returned
BSM15GD120DLCE3224 is available to buy in increments of 15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM15GD120DLCE3224
IGBT 15A 1200V SIX-PACK

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Ships Factory Direct No
Manufacturer Part Number BSM15GD120DLCE3224
Item Number BSM15GD120DLCE3224
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 15 A
vges+/- 20 V
Ices Max 0.076 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.6 V
Width (mm) 107.5 mm
Depth (mm) 45 mm
Net Weight 0.39 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved