BSM200GB120DLC
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM200GB120DLC

Infineon Transistors
In stock
Item Number
BSM200GB120DLC
MFG Item Number
BSM200GB120DLC
BSM200GB120DLC is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM200GB120DLC
IGBT 200A 1200V DUAL

Series Information

Specifications

Specifications
Height (mm) 30.9 mm
Manufacturer Part Number BSM200GB120DLC
Item Number BSM200GB120DLC
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 200 A
vges+/- 20 V
Ices Max 5 mA
Iges Max 0.4 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 2.6 V
Width (mm) 106.4 mm
Depth (mm) 61.4 mm
Net Weight 0.735 lbs
Gross Weight 0.735 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved