BSM25GD120DN2E3224
Infineon Transistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM25GD120DN2E3224

Infineon Transistors
In stock
Item Number
BSM25GD120DN2E3224
MFG Item Number
BSM25GD120DN2E3224
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, Series
Item #
BSM25GD120DN2E3224
IGBT 25A 1200V SHORT-PINS

Series Information

Specifications

Specifications
Height (mm) 20.5 mm
Manufacturer Part Number BSM25GD120DN2E3224
Item Number BSM25GD120DN2E3224
Manufacturer Infineon
Family Series Infineon Transistors
Vces 1,200 VDC
Ic 25 A
vges+/- 20 V
Ices Max 0.8 mA
Iges Max 0.18 µA
Vge(th) Min/Max 6.5 V
Vce(sat) Max 3 V
Width (mm) 107.5 mm
Depth (mm) 45 mm
Net Weight 0.41 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved