BSM75GP60
Infineon Transistors, 34mm Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BSM75GP60

Infineon Transistors, 34mm Series
In stock
Item Number
BSM75GP60
MFG Item Number
BSM75GP60
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transistors, 34mm Series
Item #
BSM75GP60
CIM,75A,600V,BRIDGE/INVERTER/BRK

34mm Series Information

  • 15~100 A Ic
  • 600 or 1200 Vces
  • RohS Compliant
  • Brake Chopper
Flexibility, optimal electrical performance, and high reliability ‑ these are the key factors for successful inverter design. The 34 mm package is the right choice for your design. Our well known 34 mm standard IGBT module is available in various configurations like single switch, half bridge, chopper and diode modules. Besides the IGBT chip technologies for low switching losses, saturation voltage and high switching frequency, the 34mm modules are also available with the state‑of‑the‑art IGBT4 Trench with Field Stop.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BSM75GP60
Item Number BSM75GP60
Manufacturer Infineon
Product Series 34mm
Family Series Infineon Transistors, 34mm Series
Ic 75 A
Vces 600 V
Brake Yes
Temperature Sensor Yes
Current Sensing Resistor No
RoHS Yes
Net Weight 0.655 lbs
Gross Weight 0.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved