D1230N14T
Infineon Diodes, D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D1230N14T

Infineon Diodes, D Series
In stock
Item Number
D1230N14T
MFG Item Number
D1230N14T
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, D Series
Item #
D1230N14T
Diode,DO-200AA-1,1400V,1234A,STD

D Series Information

  • IGCT and IGBT Freewheeling Diodes Available
  • Disc Housing
  • 200 to 9500 V
  • 56 to 8400 A
Infineon offers a broad range of press pack disc housings containing diode pellets in a voltage range of 200 V to 9500 V and a current range of 56 A to 8400 A. All discs are assembled in highly reliable, robust and hermetically sealed ceramic housings in order to avoid mechanical damage as well as most negative environmental influences such as high humidity.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D1230N14T
Item Number D1230N14T
Manufacturer Infineon
Product Series D
Family Series Infineon Diodes, D Series
Package Type DO-200AA-1
Vrrm (Volts) 1,400 V
IF (rms) Amps 1,669 A
IF (avg) Amps 1,230 A
Ifsm Amps 11,800 A
I2T@50Hz (A2Sec) 696,000
Vfm (Volts) 1.77 V
Junction Temperature 356 °F
Mounting Force 6-15 kN
Net Weight 0.2425 lbs
Gross Weight 0.2425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved