DD200S33K2C
Infineon Power Modules, DD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DD200S33K2C

Infineon Power Modules, DD Series
In stock
Item Number
DD200S33K2C
MFG Item Number
DD200S33K2C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, DD Series
Item #
DD200S33K2C
POWER MODULE

DD Series Information

  • Variety of Circuits Available
  • Blocking Voltages to 4400 Volts
  • High Thermal Efficiency
  • 2500 Vrms Isolation
  • Industry Standard Packages

These dual diode modules come in industry standard packages offering three different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Industry standard package sizes allow for a maximum output current of 600 amps for standard diodes and 1200 amps for fast recovery versions. Blocking voltages are available as high as 4400 volts for standard diodes and 2600 volts for fast recovery modules.

  • Common Cathode and Common Anode Configurations Available
  • UL Recognized E83336

Specifications

Specifications
Nominal Depth (mm) 140 mm
Nominal Height (mm) 38 mm
Nominal Width (mm) 73 mm
Manufacturer Part Number DD200S33K2C
Item Number DD200S33K2C
Manufacturer Infineon
Product Series DD
Family Series Infineon Power Modules, DD Series
Circuit Diode Doubler
It (avg) 200 A
Vrrm 3,300 V
Mounting Centers 124 mm
Net Weight 1.1025 lbs
Gross Weight 1.1025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved