DD400S33KL2C
Infineon Power Modules
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DD400S33KL2C

Infineon Power Modules
In stock
Item Number
DD400S33KL2C
MFG Item Number
DD400S33KL2C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Modules, Series
Item #
DD400S33KL2C
POWER MODULE

Series Information

Specifications

Specifications
Nominal Depth (mm) 140 mm
Nominal Height (mm) 38 mm
Nominal Width (mm) 73 mm
Ships Factory Direct No
Manufacturer Part Number DD400S33KL2C
Item Number DD400S33KL2C
Manufacturer Infineon
Family Series Infineon Power Modules
Circuit Diode Doubler
It (avg) 400 A
Vrrm 3,300 V
Mounting Centers 124 mm
Net Weight 1.1025 lbs
Gross Weight 1.1025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved